Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PD2A-8/4TB
Zoro #
G5132823
UPC #
-
Country of Origin
China
Dimensions
Included Hard Drive Size
4 TB
Width
12 in
Height
2 1/2 in
Depth
11 in
Details
Item
Hybrid Video Recorder
Number of Analog Camera Inputs
8
Number of IP Camera Inputs
4
Includes
(8) SATA Cables, Mouse, Power Cord, Remote
Video Export Function
USB 2.0 Port
Power Required
12V DC
Network Interface
10/100 mbps
Video Compression Format
H.264
Recording Modes
Continuous, Manual, Motion, Sensor, Timer
Viewing Types
Archive, Date, Event, EZ Search, Log, Smartphone, Time
Maximum Number of Hard Drives
1
Operating Temp.
14 Degrees to 122 Degrees F
Analog Camera Connection
BNC
Video Output
CVBS, HDMI, VGA
Features
Multiple Video Search Options, True P2P Connectivity with QR Code Connect
Description
Hybrid Video Recorder, Number of IP Camera Inputs 4, Number of Analog Camera Inputs 8, Network Interface 10/100 mbps, Features Multiple Video Search Options, True P2P Connectivity with QR Code Connect, Includes (8) SATA Cables, Mouse, Power Cord, Remote, Recording Modes Continuous, Manual, Motion, Sensor, Timer, Video Compression Format H.264
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.