Zoro Homepage
This item is Discontinued.
Paramount Apparel Baseball Hat, Wheat, Adjustable (STOCK) I897 WNB

Baseball Hat, Wheat, Adjustable (Discontinued)

  • Mfr # (STOCK) I897 WNB
  • Zoro # G3887055
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
(STOCK) I897 WNB
Zoro #
G3887055
UPC #
-
Country of Origin
Multiple

Dimensions

Size
Adjustable

Details

Item
Baseball Hat
Material
Cotton Twill
Color
Wheat
Style
Jockey Shape, Unstructured
Adjustment Type
Cloth Backstrap With Tri-Glide Buckle
Closure Type
Cloth Backstrap with Tri-Glide Buckle

Description

Baseball Hat, Style Jockey Shape, Unstructured, Adjustment Type Cloth Backstrap With Tri-Glide Buckle, Material Cotton Twill, Color Wheat, Size Adjustable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.