Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Paramount Heavy Washed Mesh Back Cap I-995B-JIY

Heavy Washed Mesh Back Cap (Discontinued)

  • Mfr # I-995B-JIY
  • Zoro # G105443662
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I-995B-JIY
Zoro #
G105443662
UPC #
-
Country of Origin
Bangladesh

Dimensions

Height
1
Width
6.5
Length
9

Details

Material
Cotton/Mesh
Color
Black/Ivory

Description

The perfect cap to outfit your crew! Check out our personalization options to display your company logo!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.