Shop PAREX

1229 90 lbs. Exterior Stucco - White

  • Mfr # 154911

  • Zoro # G204064539


product price:  $148.99
/ea
Additional $45.00 delivery surcharge applies per item.
See details

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
154911
Zoro #
G204064539
UPC #
748727000018
Country of Origin
United States

Description

Features
  • Lahabra.
  • Color - White.
  • Base 100.
  • Exterior stucco.
  • Sand: 16/20.
  • Mix with 14 oz dry color pack concentrated pigments for desired color.
  • Exterior stucco color coat provides a lasting.
  • Durable color finish over fiber-47 fast wall scratch & brown.
  • Fast wall stucco base.
  • Portland cement plaster "brown coat" & parex stucco level coat.
  • It is integrally colored with fade resistant pigments & is economical with low maintenance bag.
  • Capacity - 90 lbs.
  • Dimension - 6 x 14 x 22 in.
  • Item weight - 90 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.