NL-465C 4 in.;LV;ROUND SPOT;ADJ;CHROME

  • Mfr # NL-465C
  • Zoro # G504007212
product price: 
$
39.49
/ea

Key Features

Series
324
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NL-465C
Zoro #
G504007212
UPC #
732180440696
Country of Origin
China
Series
324

Description

  • Trim Finish: Chrome (C).
    Lamps:
  • Line Voltage: 50W 120V MR16 GU10 Maximum.
  • Low Voltage: 20W-75W 12V MR16.
  • Mounting: Trim clips.
  • OD: 5".
  • Adjustment: 43°.
    Optional Accessories:
  • NM-100/MR16 - Lens/Filter.
  • (Blue, Clear, Frosted, Green, Linear, Pink, Spread, Yellow).
  • NT-351B: Black Accessory Snoot.
  • Listing: cULus Listed for Damp Location when used with Compatible Housing.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews