Shop PARK PLACE
See all product information
Create Account
Double-ply Premium Bath Tissue Rolls, 2 Ply, 420 Sheets/Roll, Embossed Pattern, White, 1 Carton
- Mfr # PRKVBT96
- Zoro # G823363884
product price:Â
$
60.59
/ea
Key Features
Number of Sheets
420
Features
Embossed Pattern
Color
White
Ply
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PRKVBT96
- Zoro #
- G823363884
- UPC #
- -
- Country of Origin
- Canada
- Item
- Bathroom Tissue
- Number of Sheets
- 420
- Features
- Embossed Pattern
- Color
- White
- Ply
- 2
Description
Soft and absorbent, Suited for restroom applications, Bright white for a clean appearance, Quality, double-ply construction
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.