Zoro Homepage

Pleated Filter Cartridge, 70 gpm, 0.2 Micron, 2-3/4" O.D., 11 1/8 in H

  • Mfr # PG-10310-002-1N

  • Zoro # G2973467


product price: $72.19
/ea

Key Features

Application
Liquid Clarification, Reagent Grade Chemical, Recirculating Liquid, RO/DI Prefiltration, Solvent, Waste Water
Flow Rate
70 gpm
For Use With
10 in Flat End
Height
11 1/8 in
Inside Dia.
1 1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PG-10310-002-1N
Zoro #
G2973467
UPC #
-
Country of Origin
United States

Dimensions

Height
11 1/8 in
Inside Dia.
1 1/16 in
Outside Dia.
2-3/4"
Filter Diameter
2 3/4 in
Overall Height
11 1/8 in
Overall Length
10 in
Inside Diameter
1 1/16 in
Outside Diameter
2 3/4 in

Details

Application
Liquid Clarification, Reagent Grade Chemical, Recirculating Liquid, RO/DI Prefiltration, Solvent, Waste Water
Flow Rate
70 gpm
For Use With
10 in Flat End
Max. Pressure
35 psi
Max. Temp.
160 Degrees F
Microns
0.2
Service Life
Not Rated
Material
polypropylene
Filter Media
Polypropylene
Filter Cartridge Media
Polypropylene
Micron Rating
0.2 micron
Reduces
Particulates
Filter Reduces
Particulates
Filter Cartridges Sub-Category
Pleated Cartridges
Item
Filter Cartridge
Filter Flow Rate
5.0 gpm
Series
Polyflow-G
Material of Construction
Polypropylene
Type
Pleated, 222 Style Cartridge
Filter Design
Pleated
Maximum Pressure
35 psi
Maximum Temperature
160 Degrees F
Cartridge Media
Polypropylene
Filter Type
Depth

Description

Water Filter Cartridge, Reduces Particulates, Micron Rating 0.2 micron, Flow Rate 70 gpm, Inside Diameter 1 1/16 in, Outside Diameter 2 3/4 in, Overall Height 11 1/8 in, Service Life Not Rated, Filter Media Polypropylene, For Use With 10 in Flat End, Application Liquid Clarification, Reagent Grade Chemical, Recirculating Liquid, RO/DI Prefiltration, Solvent, Waste Water, Cartridge Media Polypropylene, Filter Design Pleated, Filter Type Depth, Maximum Pressure 35 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.