Zoro Homepage

1-1/2" Bore Round Double Acting Air Cylinder 6" Stroke

  • Mfr # 1.50DSR06.00

  • Zoro # G6191543


product price: $83.59
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Max. Pressure
250 psi
Body Material
Stainless Steel
Rod Dia.
0.437 in
Rod Thread Length
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1.50DSR06.00
Zoro #
G6191543
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
1 1/2 in
Rod Dia.
0.437 in
Overall Length
10.4 in
Rod Thread Length
3/4 in
Port Size
1/8 in FNPT
Air Cylinder Bore Dia.
1 1/2 in
Dimension N1
3/4"-16
Dimension Kk
7/16"-20 UNF
Dimension Cc
0.437 in
Dimension A
3/4 in
Dimension C
0.25 in
Dimension E
0.88 in
Dimension J
0.25 in
Dimension B
0.749 in
Rod Thread Size
7/16"-20
Dimension D
0.38 in
End Cap Length
1/4 in
Nose Mount Thread Size
3/4"-16
Rod Diameter
7/16 in
Inlet Size
1/8 in
Body Diameter
1 9/16 in
Bore Diameter
1 1/2 in
Stroke Length
6 in

Details

Item
Air Cylinder
Cylinder Action
Double Acting
Max. Pressure
250 psi
Body Material
Stainless Steel
Tube Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Non-Magnetic Piston
Stroke
6 in
Mount
Nose
Air Cylinder Type
Round Body
Piston Material
Aluminum
Air Cylinder Mount
Nose
End Cap Material
Aluminum
Finish
Silver
Piston Rod Material
Stainless Steel
Nose Mount Thread
3/4"-16
Cushion Type
None
Temp. Range
-10 Degrees to 165 Degrees F
Features
Non-Switch Ready
Single Acting/Double Acting
Double Acting
System of Measurement
Inch
Air Inlet Type
NPT
Inlet Gender
Female
Maximum Operating Temperature
165 Degrees F
Body Material Grade
304
Series
SR
For Fluid Type
Air
Maximum Operating Pressure
250 psi
Number of Rods
Single Rod
Cylinder Repair
Non-Repairable
Minimum Operating Temperature
-10 Degrees F
Rod Rotation
Rotating Rod

Description

Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Nose, Bore Diameter 1 1/2 in, Cushion Type None, Stroke Length 6 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Mounting Location Front, Body Material Grade 304, Body Diameter 1 9/16 in, Inlet Gender Female

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.