Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1 1/4'' DOUBLE BOLT CLAMP

  • Mfr # 88DB-20

  • Zoro # G210052728


product price: $40.59
/ea

Key Features

Hose Inside Dia. (In.)
1-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88DB-20
Zoro #
G210052728
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia. (In.)
1-1/4 in

Description

Parker's 88DB Clamp is a heavy duty, double bolt hose clamp designed for low pressure industrial hose clamping applications. The 88DB Clamp is available in five sizes in order for you to tightly clamp your hose. Sizes range from 3⁄4” to 2” in diameter. Markets: Transportation RV & Bus Military Construction Agriculture Grounds & Building Maintenance Forestry Railroad Utility Equipment Personal Lift Equipment Machine Tool Oil Field Service Waste & Refuse Material Handling Marine Paving & Road Maintenance Ground Support Equipment Industrial Mining Automotive Features/Benefits: Heavy duty, double bolt hose clamp for maximum tightness For use with low pressure industrial hose applications Applications: For secure clamping applications Specifications: SAE J1508, Type F and Type HD

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.