Pleated Filter Cartridge, 140 gpm, 1 Micron, 2-3/4" O.D., 20 15/16 in H

  • Mfr # PG-10320-010-1

  • Zoro # G2302097


product price:  $89.99
/ea
Free Shipping & Returns

Key Features

Application
Liquid Clarification, Reagent Grade Chemical, Recirculating Liquid, RO/DI Prefiltration, Solvent, Waste Water
Flow Rate
140 gpm
For Use With
20 in Flat End
Height
20 15/16 in
Inside Dia.
1 1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PG-10320-010-1
Zoro #
G2302097
UPC #
-
Country of Origin
United States

Dimensions

Height
20 15/16 in
Inside Dia.
1 1/16 in
Outside Dia.
2-3/4"
Filter Diameter
2 3/4 in
Overall Height
20 15/16 in
Outside Diameter
2 3/4 in
Inside Diameter
1 1/16 in
Overall Length
20 in

Details

Application
Liquid Clarification, Reagent Grade Chemical, Recirculating Liquid, RO/DI Prefiltration, Solvent, Waste Water
Flow Rate
140 gpm
For Use With
20 in Flat End
Max. Pressure
35 psi
Max. Temp.
160 Degrees F
Microns
1
Service Life
Not Rated
Material
Polypropylene, EPDM (Gasket)
Micron Rating
1 micron
Filter Cartridges Sub-Category
Pleated Cartridges
Filter Cartridge Media
Polypropylene
Item
Filter Cartridge
Filter Media
Polypropylene
Reduces
Particulates
Filter Reduces
Particulates
Filter Flow Rate
10.0 gpm
Series
Polyflow-G
Material of Construction
Polypropylene
Filter Design
Pleated
Type
Pleated, 222 Style Cartridge
Maximum Temperature
160 Degrees F
Maximum Pressure
35 psi
Filter Type
Depth
Cartridge Media
Polypropylene

Description

Water Filter Cartridge, Reduces Particulates, Micron Rating 1 micron, Flow Rate 140 gpm, Inside Diameter 1 1/16 in, Outside Diameter 2 3/4 in, Overall Height 20 15/16 in, Service Life Not Rated, Filter Media Polypropylene, For Use With 20 in Flat End, Application Liquid Clarification, Reagent Grade Chemical, Recirculating Liquid, RO/DI Prefiltration, Solvent, Waste Water, Cartridge Media Polypropylene, Filter Design Pleated, Filter Type Depth, Maximum Pressure 35 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.