Shop PARKER

String Wound Filter Cartridge, 9 gpm, 1 Micron, 2-7/16" O.D., 30 in H, 6 PK

  • Mfr # 39R30S

  • Zoro # G2483546


product price:  $234.99
/pk 6, $39.17/ea
Free Shipping & Returns

Key Features

Application
Amines, Dilute Acids and Alkali, Mineral Acid, Organic Acids and Solvent, Oxidizing Agent, Petroleum Oil, Photo Solutions, Potable Liquid, Prefilter for Membranes
Flow Rate
9 gpm
For Use With
Competitive Filter Vessels
Height
30 in
Inside Dia.
1 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
39R30S
Zoro #
G2483546
UPC #
-
Country of Origin
United States

Dimensions

Height
30 in
Inside Dia.
1 in
Outside Dia.
2-7/16"
Filter Diameter
2 1/2 in
Overall Height
30 in
Outside Diameter
2 7/16 in
Overall Length
30 in
Inside Diameter
1 in

Details

Application
Amines, Dilute Acids and Alkali, Mineral Acid, Organic Acids and Solvent, Oxidizing Agent, Petroleum Oil, Photo Solutions, Potable Liquid, Prefilter for Membranes
Flow Rate
9 gpm
For Use With
Competitive Filter Vessels
Max. Pressure
30 psid
Max. Temp.
250 Degrees F
Microns
1
Service Life
Not Rated
Material
FDA Grade Cotton (Filter Media), 316 Stainless Steel (Core)
Standards
FDA
Filter Media
Cotton
Micron Rating
1 micron
Item
Water Filter Cartridge
Filter Reduces
Particulates
Filter Cartridge Media
Cotton, Stainless Steel
Reduces
Particulates
Filter Flow Rate
9.0 gpm
Filter Cartridges Sub-Category
String and Blanket Wound Cartridges
Material of Construction
Cotton And Stainless Steel Core
Series
Fulflo Honeycomb
Filter Design
String Wound
Material Grade
316
Maximum Pressure
30 psi
Cartridge Media
Cotton
Maximum Temperature
250 Degrees F
Compatible Product Type
Competitive Filter Vessels
Compatible Mfr. Model Number
FulFlo
Filter Type
Particulates, Sediment
Class
316
Accessory Type
Water Filter Cartridge
Minimum Pressure
2 psi
Minimum Temperature
32 Degrees F
Compatible Filter Housing Manufacturer Part Number
CH Series, CP Series, EH Series, FE Series

Description

Water Filter Cartridge, Reduces Particulates, Micron Rating 1 micron, Flow Rate 9 gpm, Inside Diameter 1 in, Outside Diameter 2 7/16 in, Overall Height 30 in, Service Life Not Rated, Filter Media Cotton, For Use With Competitive Filter Vessels, Application Amines, Dilute Acids and Alkali, Mineral Acid, Organic Acids and Solvent, Oxidizing Agent, Petroleum Oil, Photo Solutions, Potable Liquid, Prefilter for Membranes, Cartridge Media Cotton, Compatible Mfr. Model Number FulFlo

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.