Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2 ODF x 3/8 Male Flare Fitting

  • Mfr # 183376

  • Zoro # G0958702


product price: $14.79
/ea

Key Features

For Use With
1ZRD1, 1VW49
Includes
1/2 ODF x 3/8 Male Flare Fitting
Connection Type
Sweat
Connection Gender
Female
Connection Size
3/8 in, 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
183376
Zoro #
G0958702
UPC #
687472081234
Country of Origin
Mexico

Dimensions

Connection Size
3/8 in, 1/2 in

Details

Item
Fitting Adapter
For Use With
1ZRD1, 1VW49
Includes
1/2 ODF x 3/8 Male Flare Fitting
Connection Type
Sweat
Connection Gender
Female
Compatible Manufacturer Model Number
HCAE-3-VX100, HCAE3ZX200

Description

Fitting Adapter, For Use With 1VW49, 1ZRD1, Includes 3/8 in Male Flare Fitting End, Connection Size 3/8 in, 1/2 in, Product Type Fitting Adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.