Zoro Homepage

1/2 ODF x Aeroquip Fitting

  • Mfr # 183373

  • Zoro # G2546756


product price: $18.39
/ea

Key Features

For Use With
1ZRD1, 1VW49
Includes
1/2 ODF x Aeroquip Fitting
Connection Type
Sweat
Compatible Manufacturer Model Number
HCAE-3-VX100, HCAE3ZX200
Connection Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
183373
Zoro #
G2546756
UPC #
687472081265
Country of Origin
Mexico

Dimensions

Connection Size
1/2 in

Details

Item
F109 Cp Tube Out 1 1/4 X 11 1/2 X 5 Ben
For Use With
1ZRD1, 1VW49
Includes
1/2 ODF x Aeroquip Fitting
Connection Type
Sweat
Compatible Manufacturer Model Number
HCAE-3-VX100, HCAE3ZX200
Connection Gender
Female

Description

Fitting Adapter, For Use With 1VW49, 1ZRD1, Includes Aeroquip Fitting End, Connection Size 1/2 in, Product Type Fitting Adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.