20 Series, Field Attachable Shell -6 Hose, Steel
Mfr # 20020-6
Zoro # G312333718
product price: $6.45
/eaSold in multiples of 2 for $12.90
Key Features
Hose Inside Dia. (In.)
3/8 in
For Use With Hose Series
20 Series Fittings
Material
Steel
Features
Type
Socket Only
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20020-6
Zoro #
G312333718
UPC #
-
Country of Origin
United States
Dimensions
Hose Inside Dia. (In.)
3/8 in
Details
For Use With Hose Series
20 Series Fittings
Material
Steel
Features
Type
Socket Only
Description
Parker's 20 series fittings are a two-piece field attachable style fitting which enables you to quickly and easily make hose assemblies right on the job site without special tools. The fitting series when coupled with Parker's No-Skive hose provides convenience and shorter assembly time. The 20 series fittings are compatible with transportation, liquefied petroleum gas and marine fuel & brake engine hoses. The 20 series fittings are available from 3/16 in. to 2-3/8 in. in a wide variety of end configurations.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.