20 Series Fitting, -6 Female SAE 45 Deg - Swivel, -6 Hose

  • Mfr # 0820-6-6

  • Zoro # G212333801


product price: $16.19
/ea

Key Features

Fitting Size
3/8 in
Fitting Shape
Straight
Connection
Female SAE 45° - Swivel
Hydraulic Fitting Thread Size
5/8 x 18
Hose Inside Dia. (In.)
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0820-6-6
Zoro #
G212333801
UPC #
-
Country of Origin
United States

Dimensions

Fitting Size
3/8 in
Hydraulic Fitting Thread Size
5/8 x 18
Hose Inside Dia. (In.)
5/16 in

Details

Fitting Shape
Straight
Connection
Female SAE 45° - Swivel
Application
Quick couplings are used for fast connections and interchangeability, Tube fittings are used for any penumatic need, Hydraulic hose for high power flexing situations, Tube assemblies for solid power distribution, Industrial hose to move a wide variety of fluids
Material
Steel
Features
Parker Hannifin fluid connectors are renown for their high performance and unrivaled quality, Employs proprietary and well established motion control technologies to create solutions for customers, Strive to create value by saving time and money and enchance productivity with improved performance when compared to other manufacturers
Type
Nipple Only

Description

Parker's 20 series fittings are a two-piece field attachable style fitting which enables you to quickly and easily make hose assemblies right on the job site without special tools. The fitting series when coupled with Parker's No-Skive hose provides convenience and shorter assembly time. The 20 series fittings are compatible with transportation, liquefied petroleum gas and marine fuel & brake engine hoses. The 20 series fittings are available from 3/16 in. to 2-3/8 in. in a wide variety of end configurations.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.