
201 Series Transportation Hose, -6 Size, D.O.T. FMVSS 106, SAE J1402 Class AII, SAE J517, 100R5
Mfr # 201-6-RL
Zoro # G112333727
product price: $4,678.99
/ea
Free Shipping & Returns
Key Features
Hose Inside Dia.
5/16 in
Temp. Range
-40°F to 302°F
Standards
SAE 100R5, SAE J1402 AII, D.O.T. FMVSS 106 AII-Air Brake
Hose Cover Material
Fiber Braid
Hose Tube Material
Synthetic Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
201-6-RL
Zoro #
G112333727
UPC #
-
Country of Origin
United States
Dimensions
Hose Inside Dia.
5/16 in
Min. Bend Radius (In.)
4 in
Hose Outside Dia. (In.)
0.68 in
Details
Temp. Range
-40°F to 302°F
Standards
SAE 100R5, SAE J1402 AII, D.O.T. FMVSS 106 AII-Air Brake
Hose Cover Material
Fiber Braid
Hose Tube Material
Synthetic Rubber
Reinforcement
One fiber braid and one steel braid
Application
Quick couplings are used for fast connections and interchangeability, Tube fittings are used for any penumatic need, Hydraulic hose for high power flexing situations, Tube assemblies for solid power distribution, Industrial hose to move a wide variety of fluids
Max. Operating PSI
2,250 psi
Cover
Fiber
Description
Parker's 201 hose is a transportation hose that has a pressure range of 200-3000 PSI and is reinforced with one steel braid and one fiber braid making it excellent for rugged transportation applications. The braided fiber cover provides additional protection. The 201 hose is designed, built, and tested to meet SAE J517 100R5 / SAE J1402 AII / DOT FMVSS 106 AIR BRAKE - AII performance specifications. Sizes range from 3/16 in. to 3 in. in diameter to fit the requirements of various markets.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.