Shop PARKER
See all product information
Create Account
201 Series Transportation Hose, -8 Size, D.O.T. FMVSS 106, SAE J1402 Class AII, SAE J517, 100R5
Mfr # 201-8-RL
Zoro # G612333777
product price:Â
$
5,722.99
/ea
Free Shipping & Returns
Key Features
Hose Inside Dia.
13/32 in
Temp. Range
-40°F to 302°F
Standards
SAE 100R5, SAE J1402 AII, D.O.T. FMVSS 106 AII-Air Brake
Hose Cover Material
Fiber Braid
Hose Tube Material
Synthetic Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 201-8-RL
- Zoro #
- G612333777
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Hose Inside Dia.
- 13/32 in
- Hose Outside Dia. (In.)
- 0.77 in
- Min. Bend Radius (In.)
- 4.5 in
Details
- Temp. Range
- -40°F to 302°F
- Standards
- SAE 100R5, SAE J1402 AII, D.O.T. FMVSS 106 AII-Air Brake
- Hose Cover Material
- Fiber Braid
- Hose Tube Material
- Synthetic Rubber
- Application
- Quick couplings are used for fast connections and interchangeability, Tube fittings are used for any penumatic need, Hydraulic hose for high power flexing situations, Tube assemblies for solid power distribution, Industrial hose to move a wide variety of fluids
- Cover
- Fiber
- Max. Operating PSI
- 2,000 psi
- Reinforcement
- One fiber braid and one steel braid
Description
Parker's 201 hose is a transportation hose that has a pressure range of 200-3000 PSI and is reinforced with one steel braid and one fiber braid making it excellent for rugged transportation applications. The braided fiber cover provides additional protection. The 201 hose is designed, built, and tested to meet SAE J517 100R5 / SAE J1402 AII / DOT FMVSS 106 AIR BRAKE - AII performance specifications. Sizes range from 3/16 in. to 3 in. in diameter to fit the requirements of various markets.