
206 Series Transportation Hose, -8 Size, D.O.T. FMVSS 106, SAE J1402 Class AII, SAE J517, 100R5
Mfr # 206-8-RL
Zoro # G312333770
product price: $7,092.99
/eaKey Features
Hose Inside Dia.
13/32 in
Temp. Range
-55°F to 302°F
Standards
SAE 100R5, SAE J1402 AII, D.O.T. FMVSS 106 AII-Air Brake
Hose Cover Material
Blue Fiber Braid
Hose Tube Material
PKR rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
206-8-RL
Zoro #
G312333770
UPC #
-
Country of Origin
United States
Dimensions
Hose Inside Dia.
13/32 in
Min. Bend Radius (In.)
3.5 in
Hose Outside Dia. (In.)
0.77 in
Details
Temp. Range
-55°F to 302°F
Standards
SAE 100R5, SAE J1402 AII, D.O.T. FMVSS 106 AII-Air Brake
Hose Cover Material
Blue Fiber Braid
Hose Tube Material
PKR rubber
Application
Quick couplings are used for fast connections and interchangeability, Tube fittings are used for any penumatic need, Hydraulic hose for high power flexing situations, Tube assemblies for solid power distribution, Industrial hose to move a wide variety of fluids
Reinforcement
One fiber braid and one steel braid
Max. Operating PSI
2,000 psi
Cover
Blue Fiber
Description
Parker's 206 hose is a transportation hose that has a pressure range of 350-3000 PSI and is reinforced with one steel braid and one fiber braid making it excellent for rugged transportation applications.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.