206 Series Transportation Hose, -8 Size, D.O.T. FMVSS 106, SAE J1402 Class AII, SAE J517, 100R5

  • Mfr # 20630-8-8C

  • Zoro # G212333771


product price:  $453.99
/ea
Free Shipping & Returns

Key Features

Fitting Size
1/2 in
Fitting Shape
Straight
Connection
Female JIC 37° - Swivel
Hose Inside Dia. (In.)
1/2 in
Hydraulic Fitting Thread Size
3/4 x 16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20630-8-8C
Zoro #
G212333771
UPC #
-
Country of Origin
United States

Dimensions

Fitting Size
1/2 in
Hose Inside Dia. (In.)
1/2 in
Hydraulic Fitting Thread Size
3/4 x 16

Details

Fitting Shape
Straight
Connection
Female JIC 37° - Swivel
For Use With Hose Series
30 Series Fittings
Application
Quick couplings are used for fast connections and interchangeability, Tube fittings are used for any penumatic need, Hydraulic hose for high power flexing situations, Tube assemblies for solid power distribution, Industrial hose to move a wide variety of fluids
Material
Stainless Steel
Features
Parker Hannifin fluid connectors are renown for their high performance and unrivaled quality, Employs proprietary and well established motion control technologies to create solutions for customers, Strive to create value by saving time and money and enchance productivity with improved performance when compared to other manufacturers

Description

Parker's 206 hose is a transportation hose that has a pressure range of 350-3000 PSI and is reinforced with one steel braid and one fiber braid making it excellent for rugged transportation applications.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.