21 Series Fitting, 90 Deg Elbow, -10 Femaile JIC Swivel Port, -10 Hose, Steel
- Mfr # 23921-10-10
- Zoro # G812333775
product price:Â
$
85.99
/ea
Key Features
Fitting Size
5/8 in
Fitting Shape
90° Elbow
Connection
Female JIC 37° - Swivel
For Use With Hose Series
21 Series Fittings
Hose Inside Dia. (In.)
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 23921-10-10
- Zoro #
- G812333775
- UPC #
- -
- Country of Origin
- United States
- Fitting Shape
- 90° Elbow
- Connection
- Female JIC 37° - Swivel
- For Use With Hose Series
- 21 Series Fittings
- Material
- Steel
- Features
- Application
- Quick couplings are used for fast connections and interchangeability, Tube fittings are used for any penumatic need, Hydraulic hose for high power flexing situations, Tube assemblies for solid power distribution, Industrial hose to move a wide variety of fluids
Dimensions
- Fitting Size
- 5/8 in
- Hose Inside Dia. (In.)
- 1/2 in
- Hydraulic Fitting Thread Size
- 7/8 x 14
Description
Parker's 21 series fittings are a two-piece field attachable style fitting which enables you to quickly and easily make hose assemblies right on the job site without special tools. The fitting series when coupled with Parker's No-Skive hose provides convenience and shorter assembly time. The 21 series fittings are compatible with transportation, air brake and refrigerant hoses. The 21 series fittings are available from 3/16 in. to 1-3/8 in. in a wide variety of end configurations.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.