Shop PARKER

26 Series Fitting, -10 Female Tube-O Swivel, -10 Hose, Steel

  • Mfr # 15S26-10-10
  • Zoro # G412333748

product price: 
$
23.39
/ea

Key Features

Fitting Size
5/8 in
Fitting Shape
Straight - Short Pilot
Connection
Female Tube-O - Swivel
For Use With Hose Series
26 Series Fittings
Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
15S26-10-10
Zoro #
G412333748
UPC #
-
Country of Origin
United States

Dimensions

Fitting Size
5/8 in
Hydraulic Fitting Thread Size
7/8 x 14
Hose Inside Dia. (In.)
1/2 in

Details

Fitting Shape
Straight - Short Pilot
Connection
Female Tube-O - Swivel
For Use With Hose Series
26 Series Fittings
Material
Steel
Features
Parker Hannifin fluid connectors are renown for their high performance and unrivaled quality, Employs proprietary and well established motion control technologies to create solutions for customers, Strive to create value by saving time and money and enchance productivity with improved performance when compared to other manufacturers
Application
Quick couplings are used for fast connections and interchangeability, Tube fittings are used for any penumatic need, Hydraulic hose for high power flexing situations, Tube assemblies for solid power distribution, Industrial hose to move a wide variety of fluids

Description

Parker's 26 series fittings are cost effective, permanent, compression style fittings made for easy and quick assembly using our family of Parkrimp crimpers. The fitting series when coupled with Parker's No-Skive hose provides convenience and shorter assembly time. The 26 series fittings are compatible with transportation air brake, compressed natural gas & liquefied petroleum, marine fuel & engine and refrigerant hose. The 26 series fittings are available from 3/16 in. to 1-13/16 in. in a wide variety of end configurations.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.