26 Series Fitting, -6 Female Tube-O Swivel, -6 Hose, Steel
- Mfr # 15S26-6-6
- Zoro # G912333699
product price:Â
$
14.75
/ea
Key Features
Fitting Size
3/8 in
Fitting Shape
Straight - Short Pilot
Connection
Female Tube-O - Swivel
Features
Hose Inside Dia. (In.)
5/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 15S26-6-6
- Zoro #
- G912333699
- UPC #
- -
- Country of Origin
- United States
- Fitting Shape
- Straight - Short Pilot
- Connection
- Female Tube-O - Swivel
- Features
- For Use With Hose Series
- 26 Series Fittings
- Material
- Steel
- Application
- Quick couplings are used for fast connections and interchangeability, Tube fittings are used for any penumatic need, Hydraulic hose for high power flexing situations, Tube assemblies for solid power distribution, Industrial hose to move a wide variety of fluids
Dimensions
- Fitting Size
- 3/8 in
- Hose Inside Dia. (In.)
- 5/16 in
- Hydraulic Fitting Thread Size
- 5/8 x 18
Description
Parker's 26 series fittings are cost effective, permanent, compression style fittings made for easy and quick assembly using our family of Parkrimp crimpers. The fitting series when coupled with Parker's No-Skive hose provides convenience and shorter assembly time. The 26 series fittings are compatible with transportation air brake, compressed natural gas & liquefied petroleum, marine fuel & engine and refrigerant hose. The 26 series fittings are available from 3/16 in. to 1-13/16 in. in a wide variety of end configurations.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.