Shop PARKER
See all product information
Create Account
266 Series Transportation Hose, -6 Size, D.O.T. FMVSS 106, SAE J1402 Class AII, SAE J517, 100R5
- Mfr # 266-6-RL
- Zoro # G912333705
product price:Â
$
5,657.99
/ea
Free Shipping & Returns
Key Features
Hose Inside Dia.
5/16 in
Temp. Range
-55 Degrees to 302 Degrees F
Standards
SAE J1402 AII / D.O.T. FMVSS 106 AII-Air Brake
Hose Cover Material
Fiber Braid
Hose Tube Material
PKR
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 266-6-RL
- Zoro #
- G912333705
- UPC #
- -
- Country of Origin
- United States
- Temp. Range
- -55 Degrees to 302 Degrees F
- Standards
- SAE J1402 AII / D.O.T. FMVSS 106 AII-Air Brake
- Hose Cover Material
- Fiber Braid
- Hose Tube Material
- PKR
- Application
- Quick couplings are used for fast connections and interchangeability, Tube fittings are used for any penumatic need, Hydraulic hose for high power flexing situations, Tube assemblies for solid power distribution, Industrial hose to move a wide variety of fluids
- Max. Operating PSI
- 1,500 psi
- Reinforcement
- One fiber braid and one steel braid
- Cover
- Fiber braid
Dimensions
- Hose Inside Dia.
- 5/16 in
- Hose Outside Dia. (In.)
- 0.68 in
- Min. Bend Radius (In.)
- 1.25 in
Description
Parker's 266 hose is a transportation hose that has a pressure range of 250-2000 PSI and is reinforced with one fiber braid and one steel braid making it excellent for rugged transportation applications. The braided fiber cover provides additional protection. The 266 hose is designed, built, and tested to meet D.O.T. performance specifications. Sizes range from 3/16 in. to 1-3/8 in. in diameter to fit the requirements of various markets.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.