
271 Series Transportation Hose, -8 Size, SAE J1402 Class A
Mfr # 271-8-RL
Zoro # G212333795
product price: $2,021.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Hose Inside Dia.
1/2 in
Temp. Range
-50°F to 212°F
Standards
SAE J1402 A - Air Brake
Hose Cover Material
Synthetic Rubber
Hose Tube Material
Synthetic Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
271-8-RL
Zoro #
G212333795
UPC #
-
Country of Origin
United States
Dimensions
Hose Inside Dia.
1/2 in
Min. Bend Radius (In.)
2 in
Hose Outside Dia. (In.)
0.88 in
Details
Temp. Range
-50°F to 212°F
Standards
SAE J1402 A - Air Brake
Hose Cover Material
Synthetic Rubber
Hose Tube Material
Synthetic Rubber
Reinforcement
One or more fiber braid
Cover
Standard Cover
Max. Operating PSI
225 psi
Application
Quick couplings are used for fast connections and interchangeability, Tube fittings are used for any penumatic need, Hydraulic hose for high power flexing situations, Tube assemblies for solid power distribution, Industrial hose to move a wide variety of fluids
Description
Parker's 271 hose is a transportation air brake hose is capable of being crimped in the field as a replacement for factory-only made hose assemblies.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.