285 Series Refrigerant/Air Conditioning -12 Hose, SAE J2064 Type C : w/ 26 series fit, SAE J3062
- Mfr # 285-12-RL
- Zoro # G512333730
product price:Â
$
3,546.99
/ea
Free Shipping & Returns
Key Features
Hose Inside Dia.
5/8 in
Temp. Range
-22 Degrees to 257 Degrees F
Standards
SAE J2064 Type C
Hose Cover Material
Synthetic Rubber
Hose Tube Material
Synthetic rubber with nylon barrier
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 285-12-RL
- Zoro #
- G512333730
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Hose Inside Dia.
- 5/8 in
- Min. Bend Radius (In.)
- 3 in
- Hose Outside Dia. (In.)
- 0.96 in
Details
- Temp. Range
- -22 Degrees to 257 Degrees F
- Standards
- SAE J2064 Type C
- Hose Cover Material
- Synthetic Rubber
- Hose Tube Material
- Synthetic rubber with nylon barrier
- Reinforcement
- One fiber braid
- Max. Operating PSI
- 500 psi
- Application
- Quick couplings are used for fast connections and interchangeability, Tube fittings are used for any penumatic need, Hydraulic hose for high power flexing situations, Tube assemblies for solid power distribution, Industrial hose to move a wide variety of fluids
- Cover
- Standard
Description
Parker's 285 hose was designed to deliver consistency and reliability with a constant working pressure of 500 PSI in all sizes for air conditioning systems. The 285 hose is designed, built, and tested to meet SAE J3062 and J2064 Type C performance specifications. Sizes range from 3/16 in. to 5/8 in. in diameter and provide constant pressure capabilities for the rigorous requirements of bus and transit applications.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.