
285 Series Refrigerant/Air Conditioning -6 Hose, SAE J2064 Type C : w/ 26 series fit, SAE J3062
Mfr # 285-6-RL
Zoro # G912333712
product price: $2,210.99
/ea
Free Shipping & Returns
Key Features
Hose Inside Dia.
5/16 in
Temp. Range
-22°F to 257°F
Standards
SAE J2064 Type C
Hose Cover Material
Synthetic Rubber
Hose Tube Material
Synthetic rubber with nylon barrier
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
285-6-RL
Zoro #
G912333712
UPC #
-
Country of Origin
United States
Dimensions
Hose Inside Dia.
5/16 in
Min. Bend Radius (In.)
1.5 in
Hose Outside Dia. (In.)
0.62 in
Details
Temp. Range
-22°F to 257°F
Standards
SAE J2064 Type C
Hose Cover Material
Synthetic Rubber
Hose Tube Material
Synthetic rubber with nylon barrier
Cover
Standard
Max. Operating PSI
500 psi
Application
Quick couplings are used for fast connections and interchangeability, Tube fittings are used for any penumatic need, Hydraulic hose for high power flexing situations, Tube assemblies for solid power distribution, Industrial hose to move a wide variety of fluids
Reinforcement
One fiber braid
Description
Parker's 285 hose was designed to deliver consistency and reliability with a constant working pressure of 500 PSI in all sizes for air conditioning systems. The 285 hose is designed, built, and tested to meet SAE J3062 and J2064 Type C performance specifications. Sizes range from 3/16 in. to 5/8 in. in diameter and provide constant pressure capabilities for the rigorous requirements of bus and transit applications.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.