
293 Series Transportation Hose, -6 Size, D.O.T. FMVSS 106, SAE J1402 Class AI
Mfr # 293-6-RL
Zoro # G012333766
product price: $4,729.99
/ea
Free Shipping & Returns
Key Features
Hose Inside Dia.
5/16 in
Temp. Range
-58°F to 302°F
Standards
SAE J1402 AI, D.O.T. FMVSS 106 AI-Air Brake
Hose Cover Material
Abrasion resistant nylon fiber braid
Hose Tube Material
PKR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
293-6-RL
Zoro #
G012333766
UPC #
-
Country of Origin
United States
Dimensions
Hose Inside Dia.
5/16 in
Hose Outside Dia. (In.)
0.62 in
Min. Bend Radius (In.)
1 in
Details
Temp. Range
-58°F to 302°F
Standards
SAE J1402 AI, D.O.T. FMVSS 106 AI-Air Brake
Hose Cover Material
Abrasion resistant nylon fiber braid
Hose Tube Material
PKR
Reinforcement
One fiber braid
Application
Quick couplings are used for fast connections and interchangeability, Tube fittings are used for any penumatic need, Hydraulic hose for high power flexing situations, Tube assemblies for solid power distribution, Industrial hose to move a wide variety of fluids
Max. Operating PSI
500 psi
Cover
Abrasion resistant nylon fiber braid
Description
Parker's 293 hose is a transportation air brake hose that has a pressure range of 450-500 PSI and is reinforced with one fiber braid making it excellent for rugged transportation applications. The braided fiber cover provides additional protection. The 293 hose is designed, built, and tested to meet D.O.T. performance specifications. Sizes range from 3/16 in. to 7/8 in. in diameter to fit the requirements of various markets.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.