293 Series Transportation Hose, -8 Size, D.O.T. FMVSS 106, SAE J1402 Class AI

  • Mfr # 293-8-RL

  • Zoro # G012333773


product price: $6,374.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
13/32 in
Temp. Range
-58°F to 302°F
Standards
SAE J1402 AI, D.O.T. FMVSS 106 AI-Air Brake
Hose Cover Material
Abrasion resistant nylon fiber braid
Hose Tube Material
PKR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
293-8-RL
Zoro #
G012333773
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
13/32 in
Hose Outside Dia. (In.)
0.74 in
Min. Bend Radius (In.)
1.5 in

Details

Temp. Range
-58°F to 302°F
Standards
SAE J1402 AI, D.O.T. FMVSS 106 AI-Air Brake
Hose Cover Material
Abrasion resistant nylon fiber braid
Hose Tube Material
PKR
Cover
Abrasion resistant nylon fiber braid
Application
Quick couplings are used for fast connections and interchangeability, Tube fittings are used for any penumatic need, Hydraulic hose for high power flexing situations, Tube assemblies for solid power distribution, Industrial hose to move a wide variety of fluids
Max. Operating PSI
500 psi
Reinforcement
One fiber braid

Description

Parker's 293 hose is a transportation air brake hose that has a pressure range of 450-500 PSI and is reinforced with one fiber braid making it excellent for rugged transportation applications. The braided fiber cover provides additional protection. The 293 hose is designed, built, and tested to meet D.O.T. performance specifications. Sizes range from 3/16 in. to 7/8 in. in diameter to fit the requirements of various markets.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.