Shop PARKER
See all product information
Create Account
3/16IN ACTIVATED ALUMINA 25LB
- Mfr # PDA-3/16-25
- Zoro # G611618493
product price:Â
$
132.99
/ea
Free Shipping & Returns
Key Features
Desiccant Bead Size
3/16 in
Application
Desiccant Dryers
Desiccant Material
Activated Alumina
Compatible Manufacturer Part Number
TW41-TW3000, TWB201-TWB7501, TWP201-TWP7501
Weight of Desiccant
25 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PDA-3/16-25
- Zoro #
- G611618493
- UPC #
- -
- Country of Origin
- Canada
- Item
- Replacement Desiccant
- Application
- Desiccant Dryers
- Desiccant Material
- Activated Alumina
- Compatible Manufacturer Part Number
- TW41-TW3000, TWB201-TWB7501, TWP201-TWP7501
- Weight of Desiccant
- 25 lb
Dimensions
- Desiccant Bead Size
- 3/16 in
Description
Replacement Desiccant, Desiccant Material Activated Alumina, Compatible Manufacturer Part Number TW41-TW3000, TWB201-TWB7501, TWP201-TWP7501, Compatible Grainger Part Number Not Applicable, Desiccant Bead Size 3/16 in, Desiccant Mesh Size Not Applicable, Application Desiccant Dryers
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.