Zoro Homepage

42 Series, Field Attachable Shell -8 Hose, Steel

  • Mfr # 20042-8

  • Zoro # G012333728


product price: $20.55
/ea

Key Features

For Use With Hose Series
42 Series Fittings
Material
Steel
Features
Type
Socket Only
Hose Inside Dia. (In.)
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20042-8
Zoro #
G012333728
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia. (In.)
1/2 in

Details

For Use With Hose Series
42 Series Fittings
Material
Steel
Features
Type
Socket Only

Description

Parker's 42 series fittings are a two-piece field attachable style fitting which enables you to quickly and easily make hose assemblies right on the job site without special tools. The fitting series when coupled with Parker's No-Skive hose provides convenience and shorter assembly time. The 42 series fittings are compatible with hydraulic industry standard and high temperature hoses. The 42 series fittings are available from 3/16 in. to 1 in. in a wide variety of end configurations.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.