421 Series Hydraulic Hose, -4 Size, One Wire, SAE 100R1 Type AT, Wire Cover
Mfr # 421WC-4-RL
Zoro # G412329710
product price: $6,149.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Hose Inside Dia.
1/4 in
Temp. Range
-40°F to 212°F
Standards
SAE 100R1 (Type AT)
Hose Outside Dia. (In.)
0.59 in
Hose Configuration
Wire Braid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
421WC-4-RL
Zoro #
G412329710
UPC #
-
Country of Origin
United States
Dimensions
Hose Inside Dia.
1/4 in
Hose Outside Dia. (In.)
0.59 in
Min. Bend Radius (In.)
3.93 in
Details
Temp. Range
-40°F to 212°F
Standards
SAE 100R1 (Type AT)
Hose Configuration
Wire Braid
Reinforcement
One braid steel wire
Material
Synthetic Rubber
Max. Operating PSI
2,750 psi
Cover
Galvanised Steel Wire
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.