421 Series Hydraulic Hose, -8 Size, One Wire, SAE 100R1 Type AT, Wire Cover

  • Mfr # 421WC-8-RL

  • Zoro # G012329684


product price:  $7,020.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Hose Inside Dia.
1/2 in
Temp. Range
-40°F to 212°F
Standards
SAE 100R1 (Type AT)
Min. Bend Radius (In.)
7.09 in
Max. Operating PSI
2,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
421WC-8-RL
Zoro #
G012329684
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
1/2 in
Min. Bend Radius (In.)
7.09 in
Hose Outside Dia. (In.)
0.866 in

Details

Temp. Range
-40°F to 212°F
Standards
SAE 100R1 (Type AT)
Max. Operating PSI
2,000 psi
Reinforcement
One braid steel wire
Material
Synthetic Rubber
Hose Configuration
Wire Braid
Cover
Galvanised Steel Wire

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.