Shop PARKER
See all product information
Create Account
424 Series Hose, EPDM Rubber, -16 Size, Green, Compatible with Phosephate-Ester Fluids
- Mfr # 424-16
- Zoro # G712333783
product price:Â
$
6,546.99
/ea
Free Shipping & Returns
Key Features
Hose Inside Dia.
1 in
Temp. Range
-40 Degrees to 176 Degrees F
Hose Cover Material
EPDM rubber, green
Hose Tube Material
EPDM rubber
Application
Quick couplings are used for fast connections and interchangeability, Tube fittings are used for any penumatic need, Hydraulic hose for high power flexing situations, Tube assemblies for solid power distribution, Industrial hose to move a wide variety of fluids
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 424-16
- Zoro #
- G712333783
- UPC #
- -
- Country of Origin
- United States
- Temp. Range
- -40 Degrees to 176 Degrees F
- Hose Cover Material
- EPDM rubber, green
- Hose Tube Material
- EPDM rubber
- Application
- Quick couplings are used for fast connections and interchangeability, Tube fittings are used for any penumatic need, Hydraulic hose for high power flexing situations, Tube assemblies for solid power distribution, Industrial hose to move a wide variety of fluids
- Max. Operating PSI
- 1,000 psi
- Cover
- EPDM Rubber, Green
- Reinforcement
- One braid steel wire
Dimensions
- Hose Inside Dia.
- 1 in
- Min. Bend Radius (In.)
- 12 in
- Hose Outside Dia. (In.)
- 1.4 in
Description
Parker's 424 hose is a phosphate-ester compatible hose that has a pressure range of 375-1000 PSI and is specifically designed to resist aggressive airline hydraulic fluids.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.