
426 Series Hose, -12 High Temperature, One Wire Hydraulic Hose, SAE 100R1 Type AT, SAE J1942
Mfr # 426-12-RL
Zoro # G412333670
product price: $3,996.99
/ea
Free Shipping & Returns
Key Features
Hose Inside Dia.
3/4 in
Temp. Range
-50°F to 302°F
Standards
SAE 100R1 Type AT, J1942 / USCG HF / ABS
Hose Cover Material
PKR rubber, blue, MSHA accepted
Hose Tube Material
PKR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
426-12-RL
Zoro #
G412333670
UPC #
-
Country of Origin
United States
Dimensions
Hose Inside Dia.
3/4 in
Hose Outside Dia. (In.)
1.09 in
Min. Bend Radius (In.)
9.5 in
Details
Temp. Range
-50°F to 302°F
Standards
SAE 100R1 Type AT, J1942 / USCG HF / ABS
Hose Cover Material
PKR rubber, blue, MSHA accepted
Hose Tube Material
PKR
Reinforcement
One braid steel wire
Max. Operating PSI
1,250 psi
Cover
PKR rubber
Application
Quick couplings are used for fast connections and interchangeability, Tube fittings are used for any penumatic need, Hydraulic hose for high power flexing situations, Tube assemblies for solid power distribution, Industrial hose to move a wide variety of fluids
Description
Parker's 426 hose is a hydraulic industry standard hose that has a pressure range of 375-2750 PSI, which is designed for high-temperature applications. The 426 hose is designed, built, and tested to meet SAE J517 100R1AT / SAE J1942 specifications. Sizes range from 1/4 in. to 2 in. in diameter to fit the requirements of various markets.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.