
426 Series Hose, -8 High Temperature, One Wire Hydraulic Hose, SAE 100R1 Type AT, SAE J1942
Mfr # 426-8-RL
Zoro # G212333788
product price: $3,270.99
/eaKey Features
Hose Inside Dia.
1/2 in
Temp. Range
-50°F to 302°F
Standards
SAE 100R1 Type AT, J1942 / USCG HF / ABS
Hose Cover Material
PKR rubber, blue, MSHA accepted
Hose Tube Material
PKR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
426-8-RL
Zoro #
G212333788
UPC #
-
Country of Origin
United States
Dimensions
Hose Inside Dia.
1/2 in
Min. Bend Radius (In.)
7 in
Hose Outside Dia. (In.)
0.81 in
Details
Temp. Range
-50°F to 302°F
Standards
SAE 100R1 Type AT, J1942 / USCG HF / ABS
Hose Cover Material
PKR rubber, blue, MSHA accepted
Hose Tube Material
PKR
Max. Operating PSI
2,000 psi
Application
Quick couplings are used for fast connections and interchangeability, Tube fittings are used for any penumatic need, Hydraulic hose for high power flexing situations, Tube assemblies for solid power distribution, Industrial hose to move a wide variety of fluids
Reinforcement
One braid steel wire
Cover
PKR rubber
Description
Parker's 426 hose is a hydraulic industry standard hose that has a pressure range of 375-2750 PSI, which is designed for high-temperature applications. The 426 hose is designed, built, and tested to meet SAE J517 100R1AT / SAE J1942 specifications. Sizes range from 1/4 in. to 2 in. in diameter to fit the requirements of various markets.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.