436 Series Hose, -6 Two Wire Hose, ISO 11237 Type R16, SAE 100R16, Blue

  • Mfr # 436-6-BLU-RL

  • Zoro # G112329706


product price:  $3,751.99
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
3/8 in
Temp. Range
-55°F to 302°F
Standards
SAE 100R16 / ISO 11237 TYPE R16
Material
PKR
Max. Operating PSI
4,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
436-6-BLU-RL
Zoro #
G112329706
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
3/8 in
Min. Bend Radius (In.)
2.5 in
Hose Outside Dia. (In.)
0.68 in

Details

Temp. Range
-55°F to 302°F
Standards
SAE 100R16 / ISO 11237 TYPE R16
Material
PKR
Max. Operating PSI
4,000 psi
Cover
PKR rubber, blue, MSHA accepted
Reinforcement
Two braids steel wire
Hose Configuration
Standard

Description

Parker's 436 hose is a hydraulic industry standard hose that has a pressure range of 2000-4000 PSI and has the flexibility to work in tight routing requirements. The 436 hose is designed, built, and tested to meet SAE 100R16 performance specifications. Withstands temperatures up to 302 degrees Fahrenheit. Sizes range from 3/8 in. to 1 in. in diameter to fit the requirements of various markets.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.