Elbow, Brass, Comp. 3/8 in, MNPT 1/4 in

  • Mfr # VS279NTA-6-8

  • Zoro # G4156661


product price:  $11.49
/ea

Key Features

Connection
Tube x MNPT
Pipe Fitting Connection Type
MNPT x Tube
Length
1.24 in
Basic Pipe Fitting Shape
Elbow
Pipe Size (Fittings)
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VS279NTA-6-8
Zoro #
G4156661
UPC #
-
Country of Origin
United States

Dimensions

Length
1.24 in
Pipe Size (Fittings)
1/2"
Thread Size
17/32"-24
Pipe Size
1/2 in
Tube Size
3/8 in
Fitting Side A Tube Outer Diameter
3/8 in
Thread Size B
17/32-24
Fitting Side B Pipe Size
1/2 in
Overall Length
1 1/4 in
Fitting Side 2 Pipe Size
1/2 in
Thread Size 2
17/32-24
Fitting Side 1 Tube Outer Diameter
3/8 in

Details

Connection
Tube x MNPT
Pipe Fitting Connection Type
MNPT x Tube
Basic Pipe Fitting Shape
Elbow
Basic Pipe Fitting Material
Metal
Pressure (PSI)
150
Specific Pipe Fitting Shape
45 Degree Elbow
Material
Brass
Temp. Range
-40 Degrees to 200 Degrees F
Item
Compression Fitting Elbow
Standards
DOT FMVSS 571.106, SAE J1131, SAE J246
Type
Compression
Maximum Operating Temperature
200 Degrees F
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Series
NTA
Compatible Tube Material
Nylon
Minimum Operating Temperature
40 Degrees F
Fitting Material
Brass
System of Measurement
Imperial
Compatible Fitting Brands
Parker Hannifin
Thread Sealant Type
Vibra-Seal
Application
Air
Maximum Operating Pressure
150 psi
Fitting Side B Connection Type
MNPT
Specific Fitting Shape
45 Degrees Elbow Adapter
Fitting Side A Connection Type
Compression
Fitting Shape
45 Degrees Elbow
Compliance
SAE J246, SAE J1131, DOTFMVSS 571.106
Fitting Features
Rigid
Precleaned Type
Cleaned
Material Grade
CA360
Fitting Side 1 Connection Type
Compression
For Media Type
Air
Connector Type
Adapter
Operating Pressure - Maximum
150 psi
Operating Temperature - Minimum
-40 Degrees F
Fitting Side 2 Connection Type
MNPT
Operating Temperature - Maximum
200 Degrees F

Description

Compression Fitting Elbow, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 3/8 in, Material Grade CA360, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 1/4 in, Specific Fitting Shape 45 Degrees Elbow Adapter, Fitting Side B Pipe Size 1/2 in, Compatible Fitting Brands Parker Hannifin, Thread Size B 17/32-24, Series NTA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.