
471 Series Hose, Tough Cover, Twin Line Hose -6 Hose X 2, EN 857 Type 2SC
Mfr # 471TC-6-6-RL
Zoro # G912333668
product price: $3,460.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Hose Inside Dia.
3/8 in
Temp. Range
-40°F to 212°F
Standards
J1942 / ISO 11237-1 TYPE 2SC / EN 857 TYPE 2SC / USCG HF / DNV / ABS /BV
Hose Cover Material
Synthetic rubber abrasion resistant, MSHA accepted
Hose Tube Material
Synthetic Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
471TC-6-6-RL
Zoro #
G912333668
UPC #
-
Country of Origin
United States
Dimensions
Hose Inside Dia.
3/8 in
Hose Outside Dia. (In.)
0.68 in
Min. Bend Radius (In.)
2.5 in
Details
Temp. Range
-40°F to 212°F
Standards
J1942 / ISO 11237-1 TYPE 2SC / EN 857 TYPE 2SC / USCG HF / DNV / ABS /BV
Hose Cover Material
Synthetic rubber abrasion resistant, MSHA accepted
Hose Tube Material
Synthetic Rubber
Cover
Standard
Application
Quick couplings are used for fast connections and interchangeability, Tube fittings are used for any penumatic need, Hydraulic hose for high power flexing situations, Tube assemblies for solid power distribution, Industrial hose to move a wide variety of fluids
Reinforcement
Two braids steel wire
Max. Operating PSI
5,000 psi
Description
Parker's 471 hose is a hydraulic industry standard hose that has a pressure range of 2500-5800 PSI, with a synthetic rubber inner tube which provides wide fluid compatibility. The 471 hose is designed, built, and tested to meet ISO 11237 Type 2SC, SAE J1942, and EN 857 Type 2SC specifications. The two-wire braided construction offers more flexibility than the standard spiral counterpart in order to fit your needs. Sizes range from 1/4 in. to 1 in. in diameter with different cover options available for various markets.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.