Shop PARKER

String Wound Filter Cartridge, 15 gpm, 5 Micron, 2-7/16" O.D., 30 in H, 6 PK

  • Mfr # T23R30A

  • Zoro # G2993261


product price: 
$
201.99
/pk 6, $33.67/ea
Free Shipping & Returns

Key Features

Application
Amines, Dilute Acids and Alkali, Mineral Acid, Organic Acids and Solvent, Oxidizing Agent, Petroleum Oil, Photo Solutions, Potable Liquid, Prefilter for Membranes
Flow Rate
15 gpm
For Use With
Competitive Filter Vessels
Height
30 in
Inside Dia.
1 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T23R30A
Zoro #
G2993261
UPC #
-
Country of Origin
United States
Application
Amines, Dilute Acids and Alkali, Mineral Acid, Organic Acids and Solvent, Oxidizing Agent, Petroleum Oil, Photo Solutions, Potable Liquid, Prefilter for Membranes
Flow Rate
15 gpm
For Use With
Competitive Filter Vessels
Max. Pressure
30 psid
Max. Temp.
120 Degrees F
Microns
5
Service Life
Not Rated
Material
Industrial Grade Polypropylene (Filter Media, Core)
Filter Cartridge Media
Polypropylene
Filter Flow Rate
12.0 gpm
Filter Media
Polypropylene
Filter Cartridges Sub-Category
String and Blanket Wound Cartridges
Item
Water Filter Cartridge
Reduces
Particulates
Micron Rating
5 micron
Filter Reduces
Particulates
Series
Fulflo Honeycomb
Standards
ANSI/NSF 61, FDA CFR 21
Material of Construction
Polypropylene
Filter Design
String Wound
Maximum Temperature
120 Degrees F
Maximum Pressure
30 psi
Cartridge Media
Polypropylene
Accessory Type
Water Filter Cartridge
Compatible Mfr. Model Number
FulFlo
Compatible Filter Housing Manufacturer Part Number
CH Series, CP Series, EH Series, FE Series
Minimum Temperature
32 Degrees F
Filter Type
Particulates, Sediment
Compatible Product Type
Competitive Filter Vessels
Minimum Pressure
2 psi

Description

Water Filter Cartridge, Reduces Particulates, Micron Rating 5 micron, Flow Rate 15 gpm, Inside Diameter 1 in, Outside Diameter 2 7/16 in, Overall Height 30 in, Service Life Not Rated, Filter Media Polypropylene, For Use With Competitive Filter Vessels, Application Amines, Dilute Acids and Alkali, Mineral Acid, Organic Acids and Solvent, Oxidizing Agent, Petroleum Oil, Photo Solutions, Potable Liquid, Prefilter for Membranes, Cartridge Media Polypropylene, Compatible Mfr. Model Number FulFlo

Ratings & reviews