String Wound Filter Cartridge, 20 gpm, 1 Micron, 4-1/2" O.D., 20 in H, 6 PK

  • Mfr # 39R20-45G
  • Zoro # G3337257
product price: 
$
455.99
/pk of 6, $76.00/ea
Free Shipping & Returns

Key Features

Application
Alkalies Solutions, Amines, Dilute Acids and Alkalies, Mineral Acids, Organic Acids and Solvents, Oxidizing Agents, Petroleum Oils, Photo, Potable Liquids, Prefilter for Membranes, Water
Flow Rate
20 gpm
For Use With
Large Diameter Plastic Housings
Height
20 in
Inside Dia.
1 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
39R20-45G
Zoro #
G3337257
UPC #
-
Country of Origin
United States

Dimensions

Height
20 in
Inside Dia.
1 in
Outside Dia.
4-1/2"
Filter Diameter
4 1/2 in
Overall Height
20 in
Overall Length
20 in
Inside Diameter
1 in
Outside Diameter
4 1/2 in
Wire Rope Length
20 in
Length
20 in

Details

Application
Alkalies Solutions, Amines, Dilute Acids and Alkalies, Mineral Acids, Organic Acids and Solvents, Oxidizing Agents, Petroleum Oils, Photo, Potable Liquids, Prefilter for Membranes, Water
Flow Rate
20 gpm
For Use With
Large Diameter Plastic Housings
Max. Pressure
30 psid
Max. Temp.
250 Degrees F
Microns
1
Service Life
Not Rated
Material
FDA Grade Cotton (Filter Media), 304 Stainless Steel (Core)
Filter Flow Rate
16.0 gpm
Item
Water Filter Cartridge
Filter Cartridge Media
Cotton
Filter Cartridges Sub-Category
String and Blanket Wound Cartridges
Micron Rating
1 micron
Standards
FDA CFR 21
Reduces
Particulates
Filter Reduces
Particulates
Filter Media
Cotton
Material of Construction
Cotton
Series
Fulflo Honeycomb
Filter Design
String Wound
Type
Wound, Large O.D.
Cartridge Media
Cotton
Material Grade
304
Maximum Temperature
250 Degrees F
Maximum Pressure
30 psid
Accessory Type
Water Filter Cartridge
Compatible Filter Housing Manufacturer Part Number
CH Series, CP Series, EH Series, FE Series
Class
304
Minimum Pressure
2 psid
Compatible Product Type
Large Diameter Plastic Housings
Filter Type
Particulates, Sediment
Compatible Mfr. Model Number
FulFlo
Minimum Temperature
32 Degrees F

Description

Water Filter Cartridge, Reduces Particulates, Micron Rating 1 micron, Flow Rate 20 gpm, Inside Diameter 1 in, Outside Diameter 4 1/2 in, Overall Height 20 in, Service Life Not Rated, Filter Media Cotton, Compatible Product Type Large Diameter Plastic Housings, Application Alkalies Solutions, Amines, Dilute Acids and Alkalies, Mineral Acids, Organic Acids and Solvents, Oxidizing Agents, Petroleum Oils, Photo, Potable Liquids, Prefilter for Membranes, Water, Cartridge Media Cotton

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews