Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

String Wound Filter Cartridge, 20 gpm, 5 Micron, 4-1/2" O.D., 20 in H, 6 PK

  • Mfr # 23R20-4-45G

  • Zoro # G2925492


product price: $442.99
/pk 6, $73.83/ea
Free Shipping & Returns

Key Features

Application
Alkalies Solutions, Amines, Dilute Acids and Alkalies, Mineral Acids, Organic Acids and Solvents, Oxidizing Agents, Petroleum Oils, Photo, Potable Liquids, Prefilter for Membranes, Water
Flow Rate
20 gpm
For Use With
Large Diameter Plastic Housings
Height
20 in
Inside Dia.
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23R20-4-45G
Zoro #
G2925492
UPC #
-
Country of Origin
United States

Dimensions

Height
20 in
Inside Dia.
1 in
Outside Dia.
4-1/2"
Filter Diameter
4 1/2 in
Overall Height
20 in
Outside Diameter
4 1/2 in
Inside Diameter
1 in
Overall Length
20 in

Details

Application
Alkalies Solutions, Amines, Dilute Acids and Alkalies, Mineral Acids, Organic Acids and Solvents, Oxidizing Agents, Petroleum Oils, Photo, Potable Liquids, Prefilter for Membranes, Water
Flow Rate
20 gpm
For Use With
Large Diameter Plastic Housings
Max. Pressure
30 psid
Max. Temp.
250 Degrees F
Microns
5
Service Life
Not Rated
Material
FDA Grade Cotton (Filter Media), 304 Stainless Steel (Core)
Filter Flow Rate
16.0 gpm
Reduces
Particulates
Filter Reduces
Particulates
Filter Cartridges Sub-Category
String and Blanket Wound Cartridges
Standards
FDA CFR-21
Filter Cartridge Media
Cotton
Filter Media
Cotton
Micron Rating
5 micron
Item
Filter Cartridge
Series
Fulflo Honeycomb
Material of Construction
Cotton
Type
Wound, Large O.D.
Filter Design
String Wound
Material Grade
304
Cartridge Media
Cotton
Maximum Pressure
30 psi
Maximum Temperature
250 Degrees F

Description

Water Filter Cartridge, Reduces Particulates, Micron Rating 5 micron, Flow Rate 20 gpm, Inside Diameter 1 in, Outside Diameter 4 1/2 in, Overall Height 20 in, Service Life Not Rated, Filter Media Cotton, For Use With Large Diameter Plastic Housings, Application Alkalies Solutions, Amines, Dilute Acids and Alkalies, Mineral Acids, Organic Acids and Solvents, Oxidizing Agents, Petroleum Oils, Photo, Potable Liquids, Prefilter for Membranes, Water, Cartridge Media Cotton

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.