Shop PARKER

String Wound Filter Cartridge, 5 gpm, 50 Micron, 2-7/16" O.D., 10 in H, 6 PK

  • Mfr # T11R10A

  • Zoro # G2555576


product price:  $46.69
/pk 6, $7.78/ea

Key Features

Application
Amines, Dilute Acids and Alkali, Mineral Acid, Organic Acids and Solvent, Oxidizing Agent, Petroleum Oil, Photo Solutions, Potable Liquid, Prefilter for Membranes
Flow Rate
5 gpm
For Use With
Competitive Filter Vessels
Height
10 in
Inside Dia.
1 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T11R10A
Zoro #
G2555576
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Inside Dia.
1 in
Outside Dia.
2-7/16"
Filter Diameter
2 1/2 in
Overall Height
10 in
Overall Length
10 in
Outside Diameter
2 7/16 in
Inside Diameter
1 in

Details

Application
Amines, Dilute Acids and Alkali, Mineral Acid, Organic Acids and Solvent, Oxidizing Agent, Petroleum Oil, Photo Solutions, Potable Liquid, Prefilter for Membranes
Flow Rate
5 gpm
For Use With
Competitive Filter Vessels
Max. Pressure
30 psid
Max. Temp.
120 Degrees F
Microns
50
Service Life
Not Rated
Material
Industrial Grade Polypropylene (Filter Media, Core)
Filter Media
Polypropylene
Reduces
Particulates
Filter Cartridge Media
Polypropylene
Filter Cartridges Sub-Category
String and Blanket Wound Cartridges
Micron Rating
50 micron
Filter Flow Rate
6.0 gpm
Filter Reduces
Particulates
Item
Water Filter Cartridge
Series
Fulflo Honeycomb
Standards
ANSI/NSF 61, FDA CFR 21
Material of Construction
Polypropylene
Filter Design
String Wound
Maximum Pressure
30 psi
Cartridge Media
Polypropylene
Maximum Temperature
120 Degrees F
Minimum Temperature
32 Degrees F
Compatible Product Type
Competitive Filter Vessels
Minimum Pressure
2 psi
Compatible Filter Housing Manufacturer Part Number
CH Series, CP Series, EH Series, FE Series
Filter Type
Particulates, Sediment
Compatible Mfr. Model Number
FulFlo
Accessory Type
Water Filter Cartridge

Description

Water Filter Cartridge, Reduces Particulates, Micron Rating 50 micron, Flow Rate 5 gpm, Inside Diameter 1 in, Outside Diameter 2 7/16 in, Overall Height 10 in, Service Life Not Rated, Filter Media Polypropylene, For Use With Competitive Filter Vessels, Application Amines, Dilute Acids and Alkali, Mineral Acid, Organic Acids and Solvent, Oxidizing Agent, Petroleum Oil, Photo Solutions, Potable Liquid, Prefilter for Membranes, Cartridge Media Polypropylene, Compatible Mfr. Model Number FulFlo

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.