String Wound Filter Cartridge, 10 gpm, 50 Micron, 2-7/16" O.D., 20 in H, 6 PK

  • Mfr # T11R20A

  • Zoro # G2657401


product price:  $99.99
/pk 6, $16.67/ea
Free Shipping & Returns

Key Features

Application
Amines, Dilute Acids and Alkali, Mineral Acid, Organic Acids and Solvent, Oxidizing Agent, Petroleum Oil, Photo Solutions, Potable Liquid, Prefilter for Membranes
Flow Rate
10 gpm
For Use With
Competitive Filter Vessels
Height
20 in
Inside Dia.
1 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T11R20A
Zoro #
G2657401
UPC #
-
Country of Origin
United States

Dimensions

Height
20 in
Inside Dia.
1 in
Outside Dia.
2-7/16"
Filter Diameter
2 1/2 in
Overall Height
20 in
Inside Diameter
1 in
Overall Length
20 in
Outside Diameter
2 7/16 in

Details

Application
Amines, Dilute Acids and Alkali, Mineral Acid, Organic Acids and Solvent, Oxidizing Agent, Petroleum Oil, Photo Solutions, Potable Liquid, Prefilter for Membranes
Flow Rate
10 gpm
For Use With
Competitive Filter Vessels
Max. Pressure
30 psid
Max. Temp.
120 Degrees F
Microns
50
Service Life
Not Rated
Material
Industrial Grade Polypropylene (Filter Media, Core)
Micron Rating
50 micron
Item
Filter Cartridge
Reduces
Particulates
Filter Cartridge Media
Polypropylene
Filter Reduces
Particulates
Filter Media
Polypropylene
Filter Flow Rate
12.0 gpm
Filter Cartridges Sub-Category
String and Blanket Wound Cartridges
Material of Construction
Polypropylene
Series
Fulflo Honeycomb
Standards
NSF/ANSI 61, FDA CFR-21
Filter Design
String Wound
Cartridge Media
Polypropylene
Maximum Pressure
30 psi
Maximum Temperature
120 Degrees F

Description

Water Filter Cartridge, Reduces Particulates, Micron Rating 50 micron, Flow Rate 10 gpm, Inside Diameter 1 in, Outside Diameter 2 7/16 in, Overall Height 20 in, Service Life Not Rated, Filter Media Polypropylene, For Use With Competitive Filter Vessels, Application Amines, Dilute Acids and Alkali, Mineral Acid, Organic Acids and Solvent, Oxidizing Agent, Petroleum Oil, Photo Solutions, Potable Liquid, Prefilter for Membranes, Cartridge Media Polypropylene, Compatible Mfr. Model Number FulFlo

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.