Zoro Homepage

5/8 ODF x Chateiff Fitting

  • Mfr # 183374

  • Zoro # G3292642


product price: $16.69
/ea

Key Features

For Use With
1ZRD3, 1VW50
Includes
5/8 ODF x Chatleff Fitting
Connection Type
Sweat
Connection Gender
Female
Connection Size
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
183374
Zoro #
G3292642
UPC #
687472081258
Country of Origin
Mexico

Dimensions

Connection Size
5/8 in

Details

Item
Fitting Adapter
For Use With
1ZRD3, 1VW50
Includes
5/8 ODF x Chatleff Fitting
Connection Type
Sweat
Connection Gender
Female
Compatible Manufacturer Model Number
HCAE-3-VX100, HCAE3ZX200

Description

Fitting Adapter, For Use With 1VW50, 1ZRD3, Includes Chatleff Fitting End, Connection Size 5/8 in, Product Type Fitting Adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.