
7092 Series Hose Red Rubber Air Hose Assembly, 3/8 ID x 50 ft with 1/4 Male NPT Port Threads
Mfr # 7092382-KAC
Zoro # G112329690
product price:Â $96.15
/eaKey Features
Pneumatic Hose Length
50 ft
Pneumatic Hose Max Pressure
200 psi
Material
Crimp
Max Temp
212°F
Hose Inside Dia. (In.)
3/8 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7092382-KAC
Zoro #
G112329690
UPC #
-
Country of Origin
United States
Dimensions
Pneumatic Hose Length
50 ft
Hose Inside Dia. (In.)
3/8 in
Details
Pneumatic Hose Max Pressure
200 psi
Material
Crimp
Max Temp
212°F
Temp. Range
-40°F to 212°F
Pneumatic Hose Color
Red
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.