Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7108 Series Paint Fluid Hose, 3/8 Inch ID, 500psi

  • Mfr # 7108-381

  • Zoro # G612334958


product price: $1,957.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Length
500 ft
For Use With
HY, 43
Max. Working Pressure
500 psi
Features
Parker Hannifin fluid connectors are renown for their high performance and unrivaled quality, Employs proprietary and well established motion control technologies to create solutions for customers, Strive to create value by saving time and money and enchance productivity with improved performance when compared to other manufacturers
Inside Dia.
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7108-381
Zoro #
G612334958
UPC #
-
Country of Origin
United States

Dimensions

Length
500 ft
Inside Dia.
3/8 in

Details

For Use With
HY, 43
Max. Working Pressure
500 psi
Features
Parker Hannifin fluid connectors are renown for their high performance and unrivaled quality, Employs proprietary and well established motion control technologies to create solutions for customers, Strive to create value by saving time and money and enchance productivity with improved performance when compared to other manufacturers
Fitting
Lacquers, Light chemicals, Paints, Solvents, Thinners

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.