
7263 Steam-Lance 250 Steam Hose, 1 in. ID, EPDM Black
Mfr # 7263-1002
Zoro # G312329698
product price: $4,032.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
Key Features
Hose Inside Dia.
1 in
Max. Working Pressure (PSI)
250 psi
Temp. Range
-20°F to 406°F
Hose Cover Material
Black EPDM
Gasoline Hose Tube Material
Black EPDM
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7263-1002
Zoro #
G312329698
UPC #
-
Country of Origin
United States
Dimensions
Hose Inside Dia.
1 in
Hose Length
50 ft
Hose Outside Dia.
1.593 in
Bend Radius
12 in
Details
Max. Working Pressure (PSI)
250 psi
Temp. Range
-20°F to 406°F
Hose Cover Material
Black EPDM
Gasoline Hose Tube Material
Black EPDM
Reinforcement
Two wire braids
Fitting Type
Saturated Steam, Superheated Steam
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.