Shop PARKER
See all product information
Create Account
7263C Steam-Lance 250 Compact Steam Hose, 1 in. ID, EPDM Black, Sold by the foot
- Mfr # 7581-1001
- Zoro # G512333693
product price:Â
$
12.99
/ea
Key Features
Tube Material
Clear PVC
Inside Dia.
1 in
Max. Pressure
140 psi
Length
300 ft
Color
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7581-1001
- Zoro #
- G512333693
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Inside Dia.
- 1 in
- Length
- 300 ft
- Bend Radius
- 9 in
Details
- Tube Material
- Clear PVC
- Max. Pressure
- 140 psi
- Color
- Clear
- Fitting Type
- Air; Beverages, Potable Water, Pure Water; Dry Abrasive Materials, Flour, Grains, Granules, Pellets, Powders, Sugar
- Max. Temp.
- 140 Degrees F
- Reinforcement
- Two textile plies with longitudinal red tracer yarn
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.