Shop PARKER
See all product information
Create Account
82-F-S-JIC 37-STR
- Mfr # 30682-8-6
- Zoro # G124883159
product price:Â
$
9.69
/ea
Key Features
Overall Length
1.87 in
Max. Working Pressure @ 70 F
300 psi
Hose Fitting A Size
1/2 in
Barb Size
3/8 in
Hose Fitting A Connection Type
Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 30682-8-6
- Zoro #
- G124883159
- UPC #
- -
- Country of Origin
- United States
- Max. Working Pressure @ 70 F
- 300 psi
- Hose Fitting A Connection Type
- Threaded
- For Hose I.D.
- 3/8 in
- For Use With Hose Series
- 801, 804, 821, 821FR, 836
- Thread Type
- JIC
- Item
- Barbed Hydraulic Hose Fitting
- Finish/Coating
- Plated
- Series
- 82
Description
Barbed Hydraulic Hose Fitting, For Hose Dash Size -6, For Use With Hose Series 801, 804, 821, 821FR, 836, For Hose I.D. 3/8 in, 300 psi, Fitting Shape Straight, Thread Size 3/4 In.-16, Barb Size 3/8 in, Hose Fitting A Gender Female, Hose Fitting B Gender Male, Hose Fitting A Size 1/2 in, Hose Fitting B Size 3/8 in, Hose Fitting A Connection Type Threaded, Hose Fitting B Connection Type Hose Barb, Compatible Pipe Size 1/2 in, Thread Type JIC, Plated, Overall Length 1.87 in