Shop PARKER
See all product information
Create Account
82-M-S-NPTF-STR
- Mfr # 31382-8-10
- Zoro # G524883414
product price:Â
$
99.19
/ea
Key Features
Hose Fitting A Size
1/2 in
Finish/Coating
Plated
For Use With Hose Series
801, 804, 821, 821FR, 836
Series
82
Overall Length
3.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 31382-8-10
- Zoro #
- G524883414
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Hose Fitting A Size
- 1/2 in
- Overall Length
- 3.5 in
- Hose Fitting B Size
- 5/8 in
- Thread Size
- 1/2"-14
- Compatible Pipe Size
- 1/2 in
- Barb Size
- 5/8 in
- Length
- 3.5 in
Details
- Finish/Coating
- Plated
- For Use With Hose Series
- 801, 804, 821, 821FR, 836
- Series
- 82
- Max. Working Pressure @ 70 F
- 300 psi
- For Hose I.D.
- 5/8 in
- Thread Type
- NPTF
- Hose Fitting A Connection Type
- Threaded
- Item
- Barbed Hydraulic Hose Fitting
Description
Barbed Hydraulic Hose Fitting, For Hose Dash Size -10, For Use With Hose Series 801, 804, 821, 821FR, 836, For Hose I.D. 5/8 in, 300 psi, Fitting Shape Straight, Thread Size 1/2 In.-14, Barb Size 5/8 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1/2 in, Hose Fitting B Size 5/8 in, Hose Fitting A Connection Type Threaded, Hose Fitting B Connection Type Hose Barb, Compatible Pipe Size 1/2 in, Thread Type NPTF, Plated, Overall Length 3.5 in
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov